1SFA616923R1028
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SFA616923R1028

ABB Switches
In stock
Item Number
1SFA616923R1028
MFG Item Number
1SFA616923R1118
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
1SFA616923R1028
Bulb, 24VAC/DC, 5W

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SFA616923R1118
Item Number 1SFA616923R1028
Manufacturer ABB
Family Series ABB Switches
Type Bulb
Comments 24 VAC/DC, 5 W
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved