1SNA173220R0500
ABB Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SNA173220R0500

ABB Terminal Blocks
In stock
Item Number
1SNA173220R0500
MFG Item Number
1SNA173220R0500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
1SNA173220R0500
DIN Rail, PR30, 35mmX2 Meter, Perf

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA173220R0500
Item Number 1SNA173220R0500
Manufacturer ABB
Family Series ABB Terminal Blocks
Length 2 m
Perforated No
Composition Steel
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved