1SNK705910R0000
ABB Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SNK705910R0000

ABB Terminal Blocks
In stock
Item Number
1SNK705910R0000
MFG Item Number
1SNK705910R0000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
1SNK705910R0000
End Section, Gray, 2mm Width

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNK705910R0000
Item Number 1SNK705910R0000
Manufacturer ABB
Family Series ABB Terminal Blocks
Composition Polyamide
Color Dark Gray
Net Weight 0.005 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved