1SNK706011R0000
ABB Terminal Blocks, SNK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SNK706011R0000

ABB Terminal Blocks, SNK Series
In stock
Item Number
1SNK706011R0000
MFG Item Number
1SNK706011R0000
Series
1SNK706011R0000 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, SNK Series
Item #
1SNK706011R0000
Terminal Block, Gray, 6mm, Spring,

SNK Series Information

  • 100% Dielectric Control of SNK ATEX Products
  • IEC Ex, ATEX, UL Haz.Loc., BR‑Ex, EAC Ex. Approved
  • High Certification Degree for Surface & Mine Industries
  • Common Accessories Between Screw
  • Superior Vibrations, Corrosion Withstanding due to PI‑Spring Technology
Terminal blocks which reduce installation time and difficulty due to their smart, asymmetrical design. They can withstand higher vibrations and last longer due to the PI‑Spring Technology and are approved for use in hazardous areas.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNK706011R0000
Item Number 1SNK706011R0000
Manufacturer ABB
Product Series SNK
Family Series ABB Terminal Blocks, SNK Series
Type Standard Block
Number of Circuits 1
Spacing 6 mm
UL Current 30 A
UL Voltage 600 V
Max UL Wire Size (AWG) 10 AWG
IEC Current 32 A
IEC Voltage 1,000 V
Max IEC Wire Size (mm2) 4 Mm2
Color Gray
Wire Entry Position Top
Mounting Type DIN Rail
Net Weight 0.105 lbs
Gross Weight 0.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved