1SNL317510R0000
ABB Power Distribution Blocks, DBL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SNL317510R0000

ABB Power Distribution Blocks, DBL Series
In stock
Item Number
1SNL317510R0000
MFG Item Number
1SNL317510R0000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, DBL Series
Item #
1SNL317510R0000
Distribution Block, 1-P, 175A, Bx/Bx

DBL Series Information

  • Power Distribution Block
  • Line/Load Connection: Box Lug
  • Composition: Gray Polyamide
  • 1 Pole
  • Voltage: 1000 Volts AC
Power distribution blocks with 1000 Volts Alternating Current. Includes cover and has a box lug line/load connection. Made of gray polyamide.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNL317510R0000
Item Number 1SNL317510R0000
Manufacturer ABB
Product Series DBL
Family Series ABB Power Distribution Blocks, DBL Series
Number of Poles 1
Voltage Rating (AC) 1,000 VAC
Current Rating (AC) 175 A
Number of Inputs per Pole 2
Number of Outputs per Pole 10
Line/Load Connection Box Lug/Box Lug
Mounting Type DIN Rail
Input Wire Range (2) 2/0-6 AWG
Output Wire Range (10) 6-14 AWG
Includes Cover Yes
Composition Polyamide
Color Gray
Approvals UL
RoHS Yes
Net Weight 0.44 lbs
Gross Weight 0.505 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved