1SVR040001R0400
ABB Transducers, CC-U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR040001R0400

ABB Transducers, CC-U Series
In stock
Item Number
1SVR040001R0400
MFG Item Number
1SVR040001R0400
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Transducers, CC-U Series
Item #
1SVR040001R0400
Transducer, 110-240VAC, Universal

CC-U Series Information

  • Transducer
  • 8 Standard, Different Signal Outputs
  • Input, Output Side Universally Configurable
  • Available in AC and DC
  • Input, Output Ranges Easily Set by DIP Switches
Transducer (analog signal converter) which allows for the conversion, measurement and separation of standard signals, thermocouple signals, RTD sensor signals and RMS values of voltages and currents. Multiple outputs allow for a variety of applications.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR040001R0400
Item Number 1SVR040001R0400
Manufacturer ABB
Product Series CC-U
Family Series ABB Transducers, CC-U Series
Supply Voltage 120 VAC, 240 VAC
Input Signal Milliamps (mADC), Millivolts (mVDC), Volts (VDC)
Output Signal Microamps (uADC), Milliamps (mADC), Volts (VDC)
Number of Channels 1
Mounting DIN Rail
Net Weight 0.3487 lbs
Gross Weight 0.345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved