The store will not work correctly when cookies are disabled.
1SVR405621R0000
In stock
Item Number
1SVR405621R0000
MFG Item Number
1SVR405621R0000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Relay, DPDT, 10A, 24VAC Coil,
- Output: 2 c/o (SPDT) contacts (10 A) or 3 c/o (SPDT) contacts (10 A)
- Standard universal relays with mechanical status indication
- Available with or without LED
- 10 different supply voltages
- Integrated test button
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1SVR405621R0000 |
Item Number |
1SVR405621R0000 |
Manufacturer |
ABB |
Product Series |
CR-U |
Family Series |
ABB Relays, CR-U Series |
Published Coil Voltage |
24 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
Socket |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Push-to-Test |
Yes |
Diode |
Yes |
Contact Material |
Silver Nickel Alloy |
Rating @ 24/28/30 VDC |
2 A |
Rating @ 220/240/277 VAC |
1.5 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Comments |
IP40 |
Approvals |
CE, UL |
Net Weight |
0.18 lbs |
Gross Weight |
1.8 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved