1SVR405621R2000
ABB Relays, CR-U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR405621R2000

ABB Relays, CR-U Series
In stock
Item Number
1SVR405621R2000
MFG Item Number
1SVR405621R2000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CR-U Series
Item #
1SVR405621R2000
Relay, DPDT, 10A, 120VAC Coil,

CR-U Series Information

  • Output: 2 c/o (SPDT) contacts (10 A) or 3 c/o (SPDT) contacts (10 A)
  • Standard universal relays with mechanical status indication
  • Available with or without LED
  • 10 different supply voltages
  • Integrated test button

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR405621R2000
Item Number 1SVR405621R2000
Manufacturer ABB
Product Series CR-U
Family Series ABB Relays, CR-U Series
Published Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Number of Electrical Connections 8
Status Indicator Yes
Push-to-Test Yes
Diode Yes
Contact Material Silver Nickel Alloy
Rating @ 24/28/30 VDC 2 A
Rating @ 220/240/277 VAC 1.5 A
Nominal Coil Voltage 120 VAC
Max Current 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Comments IP40
Approvals CE, UL
Net Weight 0.18 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved