1SVR405622R1100
ABB Relays, CR-U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR405622R1100

ABB Relays, CR-U Series
In stock
Item Number
1SVR405622R1100
MFG Item Number
1SVR405622R1100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CR-U Series
Item #
1SVR405622R1100
RELAY, CR-U024DC3L, 3PDT, W/LED,

CR-U Series Information

  • Output: 2 c/o (SPDT) contacts (10 A) or 3 c/o (SPDT) contacts (10 A)
  • Standard universal relays with mechanical status indication
  • Available with or without LED
  • 10 different supply voltages
  • Integrated test button

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR405622R1100
Item Number 1SVR405622R1100
Manufacturer ABB
Product Series CR-U
Family Series ABB Relays, CR-U Series
Published Coil Voltage 24 VDC
Contacts 3PDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Number of Electrical Connections 11
Status Indicator Yes
Push-to-Test Yes
Diode Yes
Contact Material Silver Nickel Alloy
Rating @ 24/28/30 VDC 2 A
Rating @ 220/240/277 VAC 1.5 A
Nominal Coil Voltage 24 VDC
Max Current 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Comments IP40
Approvals CE, UL
Net Weight 0.185 lbs
Gross Weight 1.919 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved