1SVR405651R1100
ABB Relays, CR-M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR405651R1100

ABB Relays, CR-M Series
In stock
Item Number
1SVR405651R1100
MFG Item Number
1SVR405651R1100
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CR-M Series
Item #
1SVR405651R1100
Relay Socket, DPDT, Screw, Finger-

CR-M Series Information

  • 4 Different Coil Voltages ‑ DC Versions: 12 V, 24 V ‑ AC Versions: 24 V, 230 V
  • 4 C/O Contacts (6 A) Optionally Equipped with Gold Contacts
  • Removeable, Integrated Test Button for Manual Actuation, Locking of the Output Contacts
  • Logical or Standard Sockets with Cadmium‑Free Contact Material
  • Pluggable Functional Modules
CR‑M consists of a pluggable relay, socket, holder and/or functional module. It is available worldwide and can be used for a wide variety of applications. The CR‑M components come with safeguards such as a test button, overvoltage and reversible polarity protection.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR405651R1100
Item Number 1SVR405651R1100
Manufacturer ABB
Product Series CR-M
Family Series ABB Relays, CR-M Series
Comments CR-M2LS Logical socket for 2c/o CR-M relay
Net Weight 0.1413 lbs
Gross Weight 0.1463 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved