1SVR405660R0100
ABB Relays, CR-U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR405660R0100

ABB Relays, CR-U Series
In stock
Item Number
1SVR405660R0100
MFG Item Number
1SVR405660R0100
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, CR-U Series
Item #
1SVR405660R0100
Relay Socket, 11-Pin Circ, CR-U3E

CR-U Series Information

  • Output: 2 c/o (SPDT) contacts (10 A) or 3 c/o (SPDT) contacts (10 A)
  • Standard universal relays with mechanical status indication
  • Available with or without LED
  • 10 different supply voltages
  • Integrated test button

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR405660R0100
Item Number 1SVR405660R0100
Manufacturer ABB
Product Series CR-U
Family Series ABB Relays, CR-U Series
Number of Connections 11
Max Voltage 1,200 V
Max Current 10 A
Mounting Style Plug In
Touch Safe No
Net Weight 1.3 lbs
Gross Weight 1.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved