The store will not work correctly when cookies are disabled.
1SVR405660R1100
In stock
Item Number
1SVR405660R1100
MFG Item Number
1SVR405660R1100
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Output: 2 c/o (SPDT) contacts (10 A) or 3 c/o (SPDT) contacts (10 A)
- Standard universal relays with mechanical status indication
- Available with or without LED
- 10 different supply voltages
- Integrated test button
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1SVR405660R1100 |
Item Number |
1SVR405660R1100 |
Manufacturer |
ABB |
Product Series |
CR-U |
Family Series |
ABB Relays, CR-U Series |
Number of Connections |
11 |
Max Voltage |
1,200 V |
Max Current |
10 A |
Mounting Style |
Plug In |
Touch Safe |
No |
Net Weight |
0.1304 lbs |
Gross Weight |
1 lb |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved