1SVR405670R0000
ABB Relays, CR-U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR405670R0000

ABB Relays, CR-U Series
In stock
Item Number
1SVR405670R0000
MFG Item Number
1SVR405670R0000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CR-U Series
Item #
1SVR405670R0000
Relay Socket, 8 Pin Circ, CR-U2S,

CR-U Series Information

  • Output: 2 c/o (SPDT) contacts (10 A) or 3 c/o (SPDT) contacts (10 A)
  • Standard universal relays with mechanical status indication
  • Available with or without LED
  • 10 different supply voltages
  • Integrated test button

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR405670R0000
Item Number 1SVR405670R0000
Manufacturer ABB
Product Series CR-U
Family Series ABB Relays, CR-U Series
Number of Connections 8
Max Voltage 1,200 V
Max Current 10 A
Mounting Style Plug In
Touch Safe No
Net Weight 0.1389 lbs
Gross Weight 1.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved