1SVR427060R1000
ABB Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR427060R1000

ABB Power Supplies
In stock
Item Number
1SVR427060R1000
MFG Item Number
1SVR427060R1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
1SVR427060R1000
BUFFER MODULE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR427060R1000
Item Number 1SVR427060R1000
Manufacturer ABB
Family Series ABB Power Supplies
Watt Capacity 240 W
Voltage 24-27 VDC
Nominal Voltage 24 VDC
Connection Type Spring Terminals
Mounting DIN Rail
Approvals CSA, UL
RoHS Yes
Net Weight 4.63 lbs
Gross Weight 500 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved