1SVR450080R0000
ABB Protection Relays, 1SVR450 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR450080R0000

ABB Protection Relays, 1SVR450 Series
In stock
Item Number
1SVR450080R0000
MFG Item Number
1SVR450080R0000
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 1SVR450 Series
Item #
1SVR450080R0000
PROTECTION RELAY

1SVR450 Series Information

  • 110 to 130VAC
  • 05 to 30 sec ON‑delay
The CM‑KRN relay is from the CM contact protection relay range. This protection relay operates with a rated control supply voltage of 110‑130 V AC, has a 2 c/o (SPDT) output with contacts rated at 250 V / 4 A and works according to the open‑circuit principle. It acts as two‑position switch and protects and reduces load from sensitive control contacts. It can be used with or without latching function. The bounce time of control contacts can be bypassed by the adjustable response delay time (0.05‑30 s). A sealable transparent cover for protection against unauthorized changes is available as accessory.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR450080R0000
Item Number 1SVR450080R0000
Manufacturer ABB
Product Series 1SVR450
Family Series ABB Protection Relays, 1SVR450 Series
Voltage Supported 110-130 V
Approvals CE, cUL, GL, GOST, RMRS, UL
Net Weight 0.6605 lbs
Gross Weight 0.6605 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved