1SVR550824R9100
ABB Protection Relays, 1SVR5508 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR550824R9100

ABB Protection Relays, 1SVR5508 Series
In stock
Item Number
1SVR550824R9100
MFG Item Number
1SVR550824R9100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 1SVR5508 Series
Item #
1SVR550824R9100
PHASE SEQUENCE AND LOSS MONITOR

1SVR5508 Series Information

  • Screw terminals
  • 500ms start up delay
  • 500ms tripping delay
  • Measuring range; 3x208‑440VAC
Phase sequence relay CM‑PFE, width 22.5mm, measuring range L1‑L2‑L3=208‑440VAC, powered by measuring circuit, 1 c/o (closed circuit principle)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR550824R9100
Item Number 1SVR550824R9100
Manufacturer ABB
Product Series 1SVR5508
Family Series ABB Protection Relays, 1SVR5508 Series
Voltage Supported 208-440 V
Hi Pwr (Over Vltg) Trip Yes
Time Delay Trip (Sec) 0.5 s
Mounting DIN Rail
Approvals CCC, CE, cUL, GOST, RMRS, UL
Net Weight 0.18 lbs
Gross Weight 0.1331 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved