1SVR550870R9400
ABB Protection Relays, 1SVR5508 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR550870R9400

ABB Protection Relays, 1SVR5508 Series
In stock
Item Number
1SVR550870R9400
MFG Item Number
1SVR550870R9400
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 1SVR5508 Series
Item #
1SVR550870R9400
PHASE VOLT MONITOR

1SVR5508 Series Information

  • Screw terminals
  • 500ms start up delay
  • 500ms tripping delay
  • Measuring range; 3x208‑440VAC
Phase sequence relay CM‑PFE, width 22.5mm, measuring range L1‑L2‑L3=208‑440VAC, powered by measuring circuit, 1 c/o (closed circuit principle)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR550870R9400
Item Number 1SVR550870R9400
Manufacturer ABB
Product Series 1SVR5508
Family Series ABB Protection Relays, 1SVR5508 Series
Voltage Supported 320-460 V
Hi Pwr (Over Vltg) Trip Yes
Time Delay Trip (Sec) 0.5 s
Mounting DIN Rail
Approvals CCC, CE, cUL, GOST, RMRS, UL
Net Weight 0.18 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved