1SVR650660R0400
ABB Protection Relays, 1SVR650 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR650660R0400

ABB Protection Relays, 1SVR650 Series
In stock
Item Number
1SVR650660R0400
MFG Item Number
1SVR650660R0400
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Protection Relays, 1SVR650 Series
Item #
1SVR650660R0400
CM-IWN.5, INSULATION MONITORING

1SVR650 Series Information

  • 24‑240VAC/DC
  • Screw terminals
  • Measuring range 1‑200kOhm
CM‑IWN.1 Insulation monitoring relay 2c/o, 1‑100kOhm, 2‑200kOhm, 24‑240VAC/DC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR650660R0400
Item Number 1SVR650660R0400
Manufacturer ABB
Product Series 1SVR650
Family Series ABB Protection Relays, 1SVR650 Series
Voltage Supported 24-240 V
Hi Pwr (Over Vltg) Trip Yes
Mounting DIN Rail
Approvals GL, GOST, IEC, UL
Net Weight 0.5812 lbs
Gross Weight 0.5812 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved