1SVR730760R0500
ABB Protection Relays, 1SVR730 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR730760R0500

ABB Protection Relays, 1SVR730 Series
In stock
Item Number
1SVR730760R0500
MFG Item Number
1SVR730760R0500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 1SVR730 Series
Item #
1SVR730760R0500
Relay

1SVR730 Series Information

  • 24‑240VAC/DC
  • Screw terminals
  • Over or under voltage monitoring
CM‑ESS.1S Voltage monitoring relay 1c/o, B‑C=3‑600VRMS, 24‑240VAC/DC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR730760R0500
Item Number 1SVR730760R0500
Manufacturer ABB
Product Series 1SVR730
Family Series ABB Protection Relays, 1SVR730 Series
Voltage Supported 24-240 V
Hi Pwr (Over Vltg) Trip Yes
Mounting DIN Rail
Approvals CCC, GL, GOST, RMRS, UL
Net Weight 0.345 lbs
Gross Weight 0.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved