1SVR740760R0400
ABB Protection Relays, 1SVR740 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR740760R0400

ABB Protection Relays, 1SVR740 Series
In stock
Item Number
1SVR740760R0400
MFG Item Number
1SVR740760R0400
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 1SVR740 Series
Item #
1SVR740760R0400
Relay

1SVR740 Series Information

  • 24‑240VAC/DC
  • Screw terminals
  • 0‑30 sec start up delay
  • 0‑30 sec tripping delay
  • Measuring range 3‑30mA/10‑100mA/0.1‑1A
CM‑SFS.21P Current monitoring relay 2c/o, B‑C=3mA‑1A RMS, 24‑240VAC/DC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR740760R0400
Item Number 1SVR740760R0400
Manufacturer ABB
Product Series 1SVR740
Family Series ABB Protection Relays, 1SVR740 Series
Voltage Supported 24-240 V
Hi Pwr (Over Vltg) Trip Yes
Time Delay Trip (Sec) 0-30 s
Mounting DIN Rail
Approvals CCC, GL, GOST, RMRS, UL
Net Weight 1 lb
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved