Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5911086-15

ABB Lamps
In stock
Item Number
5911086-15
MFG Item Number
5911086-15
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Lamps, Series
Item #
5911086-15
Bulb, 130V, 2W, 15mA, Incandescent

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5911086-15
Item Number 5911086-15
Manufacturer ABB
Family Series ABB Lamps
Net Weight 1 lb
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved