A185W-20-22-84
ABB Contactors, A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A185W-20-22-84

ABB Contactors, A Series
In stock
Item Number
A185W-20-22-84
MFG Item Number
A185W-20-22-84
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, A Series
Item #
A185W-20-22-84
ISOLATION CONTACTOR, 2-P N/O, 120VAC

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 600 Amps
  • 2 or 3 Pole Configurations
  • 1NO & 1NC Aux. Contacts Std.
  • UL; CSA Approvals
ABB Welding Isolation contactors are suited to the rugged demands set forth by the automotive industry and are specifically designed for use in high current welding applications. ABB is the leading contactor supplier for automotive welding applications.

  • Unique Contact Design Assures Reliable and Safe Operation
  • Operates Over an Extended Range of 85%~110% of Rated Control Voltage

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A185W-20-22-84
Item Number A185W-20-22-84
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Coil Type Magnetic
Poles 2NO
Auxiliary Contacts 2NO, 2NC
Current Rating 250 A
Making Capacity 2,220 A
Breaking Capacity 1,480 A
Withstand Current (RMS) 2,900 A
Overload Current 1,000 A for 30 s
Termination Screw
Approvals CSA, UL
Net Weight 7.67 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved