A3L4AA-6L2G
ABB Pilot Lights, A3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A3L4AA-6L2G

ABB Pilot Lights, A3 Series
In stock
Item Number
A3L4AA-6L2G
MFG Item Number
A3L4AA-6L2G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, A3 Series
Item #
A3L4AA-6L2G
A3 Light,24V,Grn,LED

A3 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A3L4AA-6L2G
Item Number A3L4AA-6L2G
Manufacturer ABB
Product Series A3
Family Series ABB Pilot Lights, A3 Series
Mounting Size (mm) 30 mm
Lamp Type LED
Lens Shape Round Extended
Lens Color Green
Nominal Lamp Voltage 24 VAC, 24 VDC
Illumination Circuit Full Voltage
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved