A3L4AA-6L2M
ABB Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A3L4AA-6L2M

ABB Pilot Lights
In stock
Item Number
A3L4AA-6L2M
MFG Item Number
A3L4AA-6L2M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
A3L4AA-6L2M
A3 Light,24V,Ambr,LED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A3L4AA-6L2M
Item Number A3L4AA-6L2M
Manufacturer ABB
Family Series ABB Pilot Lights
Mounting Size (mm) 30 mm
Lamp Type LED
Lens Shape Round Extended
Lens Color Amber
Nominal Lamp Voltage 24 VAC, 24 VDC
Illumination Circuit Full Voltage
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved