A3L4AA-6L5M
ABB Pilot Lights, A3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A3L4AA-6L5M

ABB Pilot Lights, A3 Series
In stock
Item Number
A3L4AA-6L5M
MFG Item Number
A3L4AA-6L5M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, A3 Series
Item #
A3L4AA-6L5M
A3 Light,120V Xfmr,Ambr,LED

A3 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A3L4AA-6L5M
Item Number A3L4AA-6L5M
Manufacturer ABB
Product Series A3
Family Series ABB Pilot Lights, A3 Series
Mounting Size (mm) 30 mm
Lamp Type LED
Lens Shape Round Extended
Lens Color Amber
Nominal Lamp Voltage 120 VAC, 125 VDC
Illumination Circuit Transformer Type
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved