A3L4AA-6L5W
ABB Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A3L4AA-6L5W

ABB Pilot Lights
In stock
Item Number
A3L4AA-6L5W
MFG Item Number
A3L4AA-6L5W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
A3L4AA-6L5W
A3 Light,120V Xfmr,Wht,LED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A3L4AA-6L5W
Item Number A3L4AA-6L5W
Manufacturer ABB
Family Series ABB Pilot Lights
Mounting Size (mm) 30 mm
Lamp Type LED
Lens Shape Round Extended
Lens Color White
Nominal Lamp Voltage 120 VAC, 125 VDC
Illumination Circuit Transformer Type
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved