A3PBE1-600R-01
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A3PBE1-600R-01

ABB Switches
In stock
Item Number
A3PBE1-600R-01
MFG Item Number
A3PBE1-600R-01
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
A3PBE1-600R-01
PB,2Pos Momtry,Extndd,RED,1NC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A3PBE1-600R-01
Item Number A3PBE1-600R-01
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 30 mm
Operation 2 Position Momentary
Contacts 1NC
Lens/Button Shape Round Extended
Lens/Button Color Red
Bezel Metal Round
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved