A3PBF1-6007-00
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A3PBF1-6007-00

ABB Switches
In stock
Item Number
A3PBF1-6007-00
MFG Item Number
A3PBF1-6007-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
A3PBF1-6007-00
PB,2Pos Momtry,Flush,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A3PBF1-6007-00
Item Number A3PBF1-6007-00
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 30 mm
Operation 2 Position Momentary
Lens/Button Shape Round Flush
Lens/Button Color Assortment
Bezel Metal Round
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved