A3PBF1-6007-11
ABB Switches, A3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A3PBF1-6007-11

ABB Switches, A3 Series
In stock
Item Number
A3PBF1-6007-11
MFG Item Number
A3PBF1-6007-11
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, A3 Series
Item #
A3PBF1-6007-11
PB,2Pos Momtry,Flush,,1NO+1NC

A3 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A3PBF1-6007-11
Item Number A3PBF1-6007-11
Manufacturer ABB
Product Series A3
Family Series ABB Switches, A3 Series
Nominal Mounting Size 30 mm
Operation 2 Position Momentary
Contacts 1NO, 1NC
Lens/Button Shape Round Flush
Lens/Button Color Assortment
Bezel Metal Round
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved