A3PBF1-600G-00
ABB Switches, A3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A3PBF1-600G-00

ABB Switches, A3 Series
In stock
Item Number
A3PBF1-600G-00
MFG Item Number
A3PBF1-600G-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, A3 Series
Item #
A3PBF1-600G-00
PB,2Pos Momtry,Flush,Grn

A3 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A3PBF1-600G-00
Item Number A3PBF1-600G-00
Manufacturer ABB
Product Series A3
Family Series ABB Switches, A3 Series
Nominal Mounting Size 30 mm
Operation 2 Position Momentary
Lens/Button Shape Round Flush
Lens/Button Color Green
Bezel Metal Round
Net Weight 0.36 lbs
Gross Weight 0.415 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved