A3PBF1-600R-10
ABB Switches, A3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A3PBF1-600R-10

ABB Switches, A3 Series
In stock
Item Number
A3PBF1-600R-10
MFG Item Number
A3PBF1-600R-10
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, A3 Series
Item #
A3PBF1-600R-10
PB,2Pos Momtry,Flush,RED,1NO

A3 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A3PBF1-600R-10
Item Number A3PBF1-600R-10
Manufacturer ABB
Product Series A3
Family Series ABB Switches, A3 Series
Nominal Mounting Size 30 mm
Operation 2 Position Momentary
Contacts 1NO
Lens/Button Shape Round Flush
Lens/Button Color Red
Bezel Metal Round
Net Weight 0.415 lbs
Gross Weight 0.485 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved