A3PLE1-6L4M-11
ABB Switches, A3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A3PLE1-6L4M-11

ABB Switches, A3 Series
In stock
Item Number
A3PLE1-6L4M-11
MFG Item Number
A3PLE1-6L4M-11
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, A3 Series
Item #
A3PLE1-6L4M-11
PB Illum,2Pos Mom,Extnd,120V,Ambr,

A3 Series Information

Specifications

Specifications
Manufacturer Part Number A3PLE1-6L4M-11
Item Number A3PLE1-6L4M-11
Manufacturer ABB
Product Series A3
Family Series ABB Switches, A3 Series
Nominal Mounting Size 30 mm
Contacts 1NO, 1NC
Operation 2 Position Momentary
Lens/Button Shape Round Extended
Lens/Button Color Amber
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Illumination Circuit Full Voltage
Bezel Metal Round
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved