A3PLE1-6L4R-11
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A3PLE1-6L4R-11

ABB Switches
In stock
Item Number
A3PLE1-6L4R-11
MFG Item Number
A3PLE1-6L4R-11
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
A3PLE1-6L4R-11
PB Illum,2Pos Mom,Extnd,120V,RED,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A3PLE1-6L4R-11
Item Number A3PLE1-6L4R-11
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 30 mm
Contacts 1NO, 1NC
Operation 2 Position Momentary
Lens/Button Shape Round Extended
Lens/Button Color Red
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Illumination Circuit Full Voltage
Bezel Metal Round
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved