A3PLE1-6LLM-10
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A3PLE1-6LLM-10

ABB Switches
In stock
Item Number
A3PLE1-6LLM-10
MFG Item Number
A3PLE1-6LLM-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
A3PLE1-6LLM-10
PB Illum,2Pos Mom,Extnd,6-24V,Ambr,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A3PLE1-6LLM-10
Item Number A3PLE1-6LLM-10
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 30 mm
Contacts 1NO
Operation 2 Position Momentary
Lens/Button Shape Round Extended
Lens/Button Color Amber
Lamp Type LED
Nominal Lamp Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC, 6 VAC, 6 VDC
Bezel Metal Round
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved