A9S-84J-KIT
ABB Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A9S-84J-KIT

ABB Starters
In stock
Item Number
A9S-84J-KIT
MFG Item Number
A9S-84J-KIT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, Series
Item #
A9S-84J-KIT
Starter Kit, 120VAC Ctrl, 2.20-3.10A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A9S-84J-KIT
Item Number A9S-84J-KIT
Manufacturer ABB
Family Series ABB Starters
Style Open
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Motor FLA (Amps) 2.2-3.1 A
Comments Kit
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved