The store will not work correctly when cookies are disabled.
ABB-48431-052
In stock
Item Number
ABB-48431-052
MFG Item Number
ABB-48431-052
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Braking Resistors, Series
Dynamic Braking Resistor, 80 Ohms,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ABB-48431-052 |
Item Number |
ABB-48431-052 |
Manufacturer |
ABB |
Family Series |
ABB Braking Resistors |
Ohms |
80 Ohm |
Wattage |
800 W |
Nominal Height |
5 " |
Nominal Width |
12 " |
Nominal Depth |
7 " |
Net Weight |
7.945 lbs |
Gross Weight |
8.715 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved