ACH550-UH-046A-2
ABB HVAC Drives, ACH550 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACH550-UH-046A-2

ABB HVAC Drives, ACH550 Series
In stock
Item Number
ACH550-UH-046A-2
MFG Item Number
ACH550-UH-046A-2
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

HVAC Drives, ACH550 Series
Item #
ACH550-UH-046A-2
HVAC Drive,

ACH550 Series Information

  • AC Drive for HVAC
  • Variable Frequency
  • User Friendly Control Panel
  • Versatile for HVAC Applications
  • Programmed Protection Circuits
Alternating current drives for a variety of HVAC applications. Achieves flexible motor control performance. Pre‑equipped programmed HVAC application macros for ease of operation.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACH550-UH-046A-2
Item Number ACH550-UH-046A-2
Manufacturer ABB
Product Series ACH550
Family Series ABB HVAC Drives, ACH550 Series
Nominal Input Voltage (AC) 240 VAC
Input Phase 3
HP (Variable Torque Rating) 15 hp
Amps (Variable Torque Rating) 45 A
Input Range Voltage (AC) 208-240 VAC
Braking Type Flux Braking
Operator Controls Keypad Included
NEMA Rating NEMA 1
Mounting Wall
Height 23 "
Width 8 "
Depth 9.1 "
Frame Size R3
IP Rating IP21
Comments Bacnet & Modbus RTU
Net Weight 35 lbs
Gross Weight 53.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved