ACS150-03U-04A7-2
ABB Drives, ACS150 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACS150-03U-04A7-2

ABB Drives, ACS150 Series
In stock
Item Number
ACS150-03U-04A7-2
MFG Item Number
ACS150-03U-04A7-2
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, ACS150 Series
Item #
ACS150-03U-04A7-2
Drive, AC, 1HP, 240V, 4.7A, CT, OP

ACS150 Series Information

  • General Purpose
  • Volts/Hertz Control
  • 0.5 to 3hp 240V, to 5hp 480V
  • 1 & 3‑Phase Units
  • Protected Chassis (IP 20)
The ACS150 provides additional capability and range to support small AC induction motor and machinery applications. The acs150 has an easy to use operator interface and is simple to set up, configure, and apply. ABB component drives meet the requirements of OEMs, system integrators and panel builders. The drive is ideal for food and beverage, material handling, rubber and plastics, and woodworking applications.
  • Optimized switching frequency up to 16kHz
  • UL, cUL and CE approved
  • Easy and descriptive operator interface
  • Compact size
  • DIN rail mounting
  • Quiet motor operation

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACS150-03U-04A7-2
Item Number ACS150-03U-04A7-2
Manufacturer ABB
Product Series ACS150
Family Series ABB Drives, ACS150 Series
Input Phase 3
HP (Constant Torque Rating) 1 hp
Amps (Constant Torque Rating) 4.7 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP20
Motor Control-Max Level V/Hz (Scalar)
Mounting Panel
Input Range Voltage (AC) 200-240 VAC
Max Frequency 500 Hz
Package ACS150R1IP20
Frame Size R1
Dynamic Braking Trans Included
Comments Drive has open vents. The Basic Control Panel includes a single line numeric backlit LCD display.
Depth 5.59 "
Width 2.76 "
Height 7.95 "
Net Weight 2.33 lbs
Gross Weight 4.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved