ACS250-01U-05A8-1
ABB Drives, ACS250 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACS250-01U-05A8-1

ABB Drives, ACS250 Series
In stock
Item Number
ACS250-01U-05A8-1
MFG Item Number
ACS250-01U-05A8-1
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, ACS250 Series
Item #
ACS250-01U-05A8-1
Drive, AC, 1.5HP, 240V, 5.8A, CT, OP

ACS250 Series Information

  • Conduit cable entry
  • Intuitive keypad control
  • Designed for wash‑down applications
  • Specially coated corrosion resistant heat sink
  • Can be mounted directly on processing equipment in extreme environments

ABB micro drive ACS250 enclosure is designed for applications such as; screws, mixers, pumps, fans and conveyors, which are installed in harsh environments containing dust, moisture and cleaning chemicals. The drive's design and ease of setup benefit a broad range of industries.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACS250-01U-05A8-1
Item Number ACS250-01U-05A8-1
Manufacturer ABB
Product Series ACS250
Family Series ABB Drives, ACS250 Series
Input Phase 1
HP (Constant Torque Rating) 1.5 hp
Amps (Constant Torque Rating) 5.8 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP20
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 110-120 VAC
Max Frequency 500 Hz
Package ACS250E2IP20
Frame Size E2
Dynamic Braking Trans Included
Comments Feed-thru wiring, power input on top, motor output on bottom, for easy motor starter replacement.
Depth 5.9 "
Width 4.3 "
Height 8.7 "
Net Weight 3.75 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved