The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS380-040N-25A0-4
ABB Drives, ACS380 Series
In stock
Item Number
ACS380-040N-25A0-4
MFG Item Number
ACS380-040N-25A0-4
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
ACS380-040N-25A0-4
Drive, AC, 10HP, 480V, 14.0A, CT, OP
ACS380 Series Information
AC Drive Built for Precise Speed and Torque Control Intuitive User Interface PID‑Features Can Use for Mixers, Extruders, Conveyers, Palletizers Compact alternating current drives for a variety of applications, including machine building in the food and beverage, material handling, and plastic industries. Embedded factory‑configured connectivity variants for ease of integration into automated systems. Achieves reliable speed and torque control performance. Robust and reliable pre‑programmed application macros yield easy drive setup.
Phase: 1, 3 .5 to 10 HP Range 200‑240 V (1 Phase), 380‑480 V (3 Phase) Small, Compact
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ACS380-040N-25A0-4
Item Number
ACS380-040N-25A0-4
Manufacturer
ABB
Product Series
ACS380
Family Series
ABB Drives, ACS380 Series
Input Phase
3
HP (Constant Torque Rating)
10 hp
HP (Variable Torque Rating)
15 hp
Amps (Constant Torque Rating)
14 A
Amps (Variable Torque Rating)
21 A
Braking Type
Dynamic Braking, Flux Braking
Closed Loop
Optional
AC Line Regenerative
No
Operator Controls
Built In
IP Rating
IP20
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Input Range Voltage (AC)
380-480 VAC
Max Frequency
599 Hz
Package
ACS380R3IP20
Frame Size
R3
Dynamic Braking Trans
Included
Comments
No I/O + Modbus or fieldbus adapter, sensorless vector control for AC induction and PM motors
Depth
6.85 "
Width
6.65 "
Height
8.66 "
Net Weight
6.375 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved