ACS55-01E-07A6-2
ABB Drives, ACS55 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACS55-01E-07A6-2

ABB Drives, ACS55 Series
In stock
Item Number
ACS55-01E-07A6-2
MFG Item Number
ACS55-01E-07A6-2
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, ACS55 Series
Item #
ACS55-01E-07A6-2
Drive, AC, 2.0HP, 240V, 7.6A, CT, OP

ACS55 Series Information

  • AC Drive
  • Built for Simple Machines
  • Intuitive User Interface
  • PID‑Features
  • Can Use for Commercial Applications

Compact alternating current drives for a variety of applications, including automatic gates, conveyors, exercise equipment, industrial ovens and other applications in commercial environments. Embedded Drive‑Config kit for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of programming unpowered drives in addition to other functions.

  • Phase: 1
  • .25‑3 HP Range
  • 110‑120 V, 200‑240 V
  • Small, Compact

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACS55-01E-07A6-2
Item Number ACS55-01E-07A6-2
Manufacturer ABB
Product Series ACS55
Family Series ABB Drives, ACS55 Series
Input Phase 1
HP (Constant Torque Rating) 2 hp
Amps (Constant Torque Rating) 7.6 A
Braking Type None
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP20
Motor Control-Max Level V/Hz (Scalar)
Mounting Panel
Input Range Voltage (AC) 200-240 VAC
Max Frequency 130 Hz
Package ACS55DIP20
Frame Size D
Enclosure D
Dynamic Braking Trans Not Available
Comments Parameter settings are made with DIP switches and potentiometers. Built-in EMC Filter.
Depth 6.2 "
Width 2.7 "
Height 8.9 "
Net Weight 3.555 lbs
Gross Weight 5.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved