AF09N00-30-10-41
ABB Contactors, AF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AF09N00-30-10-41

ABB Contactors, AF Series
In stock
Item Number
AF09N00-30-10-41
MFG Item Number
AF09N00-30-10-41
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, AF Series
Item #
AF09N00-30-10-41
NEMA,SZ00,24-60VAC,1NO

AF Series Information

  • 4 Coils Cover 24 V ‑ 500 V AC and 20 V ‑ 500 V DC
  • 24 V DC Coil for Direct Control by PLC‑Output > 250 mA, Low Holding Consumption up to 1.7 W
  • Mirror, Mechanically Linked Contacts
  • Built‑in Surge Suppression
  • Up to 560 kW ‑ 400 V AC‑3, 900 hp ‑ 480 V and 2850 A ‑ 690 V AC‑1, 2850 A ‑ General Use
Contactors containing integrated, electronically controlled coils which reduce energy consumption. Contains push‑in spring terminals which allow for fast, easy wiring. Contactors can overbridge voltage drops, sags.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AF09N00-30-10-41
Item Number AF09N00-30-10-41
Manufacturer ABB
Product Series AF
Family Series ABB Contactors, AF Series
Nominal Coil Voltage 24 VAC, 60 VAC
Coil Voltage 24-60 VAC
Coil Type Magnetic
Poles 3NO
NEMA Frame Size 0
Auxiliary Contacts 1NO
Termination Screw
Max HP 230/240V 3PH 1.5 hp
Max HP 460/480V 3PH 2.5 hp
Max HP 575/600V 3PH 2.5 hp
NEMA Continuous Current (I) 9 A
Net Weight 0.75 lbs
Gross Weight 7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved