AF09R-30-22-13
ABB Contactors, AF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AF09R-30-22-13

ABB Contactors, AF Series
In stock
Item Number
AF09R-30-22-13
MFG Item Number
AF09R-30-22-13
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, AF Series
Item #
AF09R-30-22-13
REV,3P,9A,100-250VAC/DC,2/2

AF Series Information

  • AC or DC Operated Control Circuit with Electronic Coil Interface Accepting a Wide Control Voltage Range ‑ Only 4 Control Voltage Ranges Covering 24 to 500 VAC 50/60 Hz and 20 to 500 VDC
  • Add‑on Auxiliary Contact Blocks for Front or Side Mounting and a Wide Range of Accessories
  • Can Manage Large Control Voltage Variations
  • Reduced Panel Energy Consumption
  • Very Distinct Closing and Opening.
  • Built‑in Surge Suppression
AF reversing contactors are mainly used for directionally controlling 3‑phase motor circuits up to 690V AC. These devices include two 3‑pole contactors, a mechanical interlock, side‑mounted auxiliary contacts for electrical interlocking, power bus (see diagram to the left), and are assembled using fixing clips or back mounting plate.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AF09R-30-22-13
Item Number AF09R-30-22-13
Manufacturer ABB
Product Series AF
Family Series ABB Contactors, AF Series
Nominal Coil Voltage 110 VDC, 120 VAC, 240 VAC, 250 VDC
Coil Voltage 100-250 VAC/VDC
Coil Type Electronic
Poles 3NO
Auxiliary Contacts 1NO, 1NC
Termination Screw Terminal
Max HP 200/208V 3PH 2 hp
Max HP 230/240V 3PH 2 hp
Max HP 460/480V 3PH 5 hp
Max HP 575/600V 3PH 7.5 hp
General Purpose (AC1) 25 A
Approvals cULus
Net Weight 1.46 lbs
Gross Weight 1.725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved