AF26Z-30-00-22
ABB Contactors, AF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AF26Z-30-00-22

ABB Contactors, AF Series
In stock
Item Number
AF26Z-30-00-22
MFG Item Number
AF26Z-30-00-22
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, AF Series
Item #
AF26Z-30-00-22
Contactor, 3-P N/O, 48-130VAC/DC

AF Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AF26Z-30-00-22
Item Number AF26Z-30-00-22
Manufacturer ABB
Product Series AF
Family Series ABB Contactors, AF Series
Nominal Coil Voltage 48 VAC, 48 VDC, 60 VAC, 60 VDC, 120 VAC, 125 VDC
Coil Voltage 48-130 VAC, 48-130 VDC
Coil Type Electronic
Poles 3NO
Auxiliary Contacts None
Termination Screw
General Purpose (AC1) 45 A
UL Motor Switching (AC3) 26 A
Max HP 115V 1PH 2 hp
Max HP 230/240V 1PH 3 hp
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 15 hp
Max HP 575/600V 3PH 20 hp
Approvals cULus
Net Weight 0.78 lbs
Gross Weight 0.805 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved