AFS26-30-22-13
ABB Contactors, AFS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFS26-30-22-13

ABB Contactors, AFS Series
In stock
Item Number
AFS26-30-22-13
MFG Item Number
AFS26-30-22-13
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, AFS Series
Item #
AFS26-30-22-13
Safety Contactor, 3-P N/O, 100-250V

AFS Series Information

These contactors are designed for machine safety applications. They are delivered with fixed front‑mounted auxiliary contact blocks making them ideal for monitoring and controlling circuits. Mechanically linked and mirror contacts make your system safer.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFS26-30-22-13
Item Number AFS26-30-22-13
Manufacturer ABB
Product Series AFS
Family Series ABB Contactors, AFS Series
Nominal Coil Voltage 120 VAC, 240 VAC
Coil Voltage 100-250 VAC/VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 2NO, 2NC
Termination Screw
UL Motor Switching (AC3) 45 A
Max HP 460/480V 3PH 15 hp
Net Weight 0.83 lbs
Gross Weight 0.886 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved