B7-22-00-P01
ABB Contactors, B7D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B7-22-00-P01

ABB Contactors, B7D Series
In stock
Item Number
B7-22-00-P01
MFG Item Number
B7-22-00-P01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, B7D Series
Item #
B7-22-00-P01
Contactor

B7D Series Information

  • Miniature Contactor
  • Net Weight of 6 or 6.17 oz
  • UPC: Beginning with 4013614
  • Overvoltage Protection
  • Hum‑free Coil
Mini contactors which allow for compact functionality and reliability. Discreet for usage in all areas, including residential, commercial or industrial settings.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B7-22-00-P01
Item Number B7-22-00-P01
Manufacturer ABB
Product Series B7D
Family Series ABB Contactors, B7D Series
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 4NO
Termination Soldering Pin
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 5.5 A
Net Weight 0.375 lbs
Gross Weight 9.66 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved