B7D-30-01-01
ABB Contactors, B7D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B7D-30-01-01

ABB Contactors, B7D Series
In stock
Item Number
B7D-30-01-01
MFG Item Number
B7D-30-01-01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, B7D Series
Item #
B7D-30-01-01
MINI CONTACTOR 24VDC W

B7D Series Information

  • Miniature Contactor
  • Net Weight of 6 or 6.17 oz
  • UPC: Beginning with 4013614
  • Overvoltage Protection
  • Hum‑free Coil
Mini contactors which allow for compact functionality and reliability. Discreet for usage in all areas, including residential, commercial or industrial settings.


Videos

Specifications

Specifications
Manufacturer Part Number B7D-30-01-01
Item Number B7D-30-01-01
Manufacturer ABB
Product Series B7D
Family Series ABB Contactors, B7D Series
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 3NO
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 5.5 A
Net Weight 0.3856 lbs
Gross Weight 0.395 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved