B7D-30-01-05
ABB Contactors, B7D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B7D-30-01-05

ABB Contactors, B7D Series
In stock
Item Number
B7D-30-01-05
MFG Item Number
B7D-30-01-05
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, B7D Series
Item #
B7D-30-01-05
MINI-CONTACT 3POLE 12A 220VDC COIL

B7D Series Information

  • Miniature Contactor
  • Net Weight of 6 or 6.17 oz
  • UPC: Beginning with 4013614
  • Overvoltage Protection
  • Hum‑free Coil
Mini contactors which allow for compact functionality and reliability. Discreet for usage in all areas, including residential, commercial or industrial settings.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B7D-30-01-05
Item Number B7D-30-01-05
Manufacturer ABB
Product Series B7D
Family Series ABB Contactors, B7D Series
Nominal Coil Voltage 220 VDC
Coil Voltage 220 VDC
Poles 3NO
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 5.5 A
Net Weight 0.3856 lbs
Gross Weight 3.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved