C3SS310B-20
ABB Switches, COMPACT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C3SS310B-20

ABB Switches, COMPACT Series
In stock
Item Number
C3SS310B-20
MFG Item Number
C3SS310B-20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, COMPACT Series
Item #
C3SS310B-20
Selector Switch, 3-Pos L/C/(R), 2NO,

COMPACT Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP65
  • UL; CSA; IEC Approvals
The ABB Compact range consists of pushbuttons, selector switches and pilot lights. The all‑in‑one design makes everything easier with the entire functionality condensed into a single unit. No matter what the application, the Compact range will improve your product and streamline your cost.

  • Reliable and Durable Design
  • Fast Mounting
  • Low Built‑in Depth


Videos

Specifications

Specifications
Manufacturer Part Number C3SS310B-20
Item Number C3SS310B-20
Manufacturer ABB
Product Series COMPACT
Family Series ABB Switches, COMPACT Series
Mounting Size (mm) 22 mm
Number of Positions 3
Operator Type Knob
Selector Function Momentary Spring Return From Right
Contacts 2NO
Max Voltage 250 VAC, 250 VDC
Current (A) 5 A
Bezel Plastic Round
Operator Color Black
Terminal Type Fingersafe Screw
IP Rating IP66, IP67, IP69K
NEMA Rating NEMA 4X, NEMA 13
Approvals CE, CSA, UL
Net Weight 0.055 lbs
Depth Behind Panel 1.65 "
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved