CA4-01
ABB
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CA4-01

ABB
In stock
Item Number
CA4-01
MFG Item Number
CA4-01
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
CA4-01
Aux Contact, 1-N/C, Front, For AF09-AF38

Series Information

Specifications

Specifications
Family Series ABB
Manufacturer ABB
Item Number CA4-01
Manufacturer Part Number CA4-01
Ships Factory Direct No
Type Auxiliary Contact Block
Approvals UL, CSA
Net Weight 0.0312 lbs
Gross Weight 0.0625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved